Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
ROEBUCK 885830 HEX DRIVE TAP 1/4 INCH M4
References
roebuck:
885832
rubix:
216A4009
ean:
3660338390869
Technical specifications
Threading
m6
Body material
hss
Product details
Technical specifications
Product details : ROEBUCK 885832 HEX DRIVE TAP 1/4 INCH M6
• High speed steel metric taps with 1/4in hexagon shank for use in power tool bit holders.
Technical specifications
Attributes
Threading
m6
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.25
excl. VAT
/
Each
£
25.50
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
DORMER E500M1.8NO2 TAP M1.8 X 0.35 MM 5977011
CUTLINE 885427 HSS TAP BSF 3/8 X 20 PLUG
CUTLINE 885505 HSS TAP BA 6 PLUG
CUTLINE 885219 HSS TAP M22.0 X 1.5 TAPER FINE
CUTLINE 885118 HSS TAP M2.5 X 0.45 SECOND
DORMER FINEST FLUTE SERIAL TAP E105 M30 X 2.0 NO.9
DORMER HSS TAP 3/4NO8 E1153/4NO8
CUTLINE 885338 HSS TAP UNF 5/8 X 18 TAPER
CUTLINE 885131 HSS TAP M5.0 X 0.8 PLUG
CUTLINE 885260 HSS TAP M32.0 X 1.5 PLUG CONDUIT
DORMER E500M5NO1 TAP M5 X 0.80 MM 5976871
GUHRING 00986 011.113 HAND TAPS 9009860111130
CUTLINE 885461 HSS TAP BSPF 3/8 X 19 PLUG
CUTLINE 885325 HSS TAP UNF 5/16 X 24 PLUG
DORMER HSS TAP M4NO8 E101M4NO8