CUTLINE 885437 HSS TAP BSF 5/8 X 14 SECOND
CUTLINE 885417 HSS TAP BSF 3/16 X 32 SECOND
See technical informationReferences
GISS Cutline:885437
Rubix:215A7821
EAN:3660338387296

Product details : CUTLINE 885437 HSS TAP BSF 5/8 X 14 SECOND
• BSF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 9 mm |
| No. of threads per inch | 14 |
| Threading diameter (inch) | 5/8 '' |
| Threading diameter | 15.876 mm |
| Total length | 110 mm |
| Thread depth | 27 mm |
Show UNSPSC/ECL@SS
£ 46.97 excl. VAT
/ Each
£ 56.36 incl. VAT
- Usually arrives within 14 working days
