Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885502 HSS TAP BA 5 PLUG
CUTLINE 885502 HSS TAP BA 5 PLUG
CUTLINE 885487 HSS TAP 0BA PLUG
References
giss cutline:
885502
rubix:
215A7881
ean:
3660338387890
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : CUTLINE 885502 HSS TAP BA 5 PLUG
• BA individual tap
• Straight flute
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.56
excl. VAT
/
Each
£
13.87
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Check our products from related categories
ROEBUCK HSS TAP M8.0 X 1.25 TAPER
CUTLINE 885435 HSS TAP BSF 9/16 X 16 PLUG
DOR HSS TAP 7/16NO8
DORMER E500M52NO3 TAP M52 X 5.00 MM 5976992
CUTLINE 885182 HSS TAP M6.0 X 0.75 SECOND FINE
DORMER E500M27NO3 TAP M27 X 3.00 MM 5975688
DORMER E500M5X.9NO2 TAP M5 X 0.90 MM 5976907
DORMER E500M5.5X.9NO1 TAP M5.5 X 0.90 MM 5976854
GUHRING 00886 010.006 HAND TAPS 9008860100060
CUTLINE 885224 HSS TAP M24.0 X 1.5 PLUG FINE
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
CUTLINE 885337 HSS TAP UNF 9/16 X 18 PLUG
DOR HSS TAP M20NO7
GUHRING 00886 012.006 HAND TAPS 9008860120060
CUTLINE 885326 HSS TAP UNF 3/8 X 24 TAPER