Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
CUTLINE 885172 HSS TAP M3.0 X 0.35 TAPER FINE
References
giss cutline:
885205
rubix:
215A7597
ean:
3660338385070
Technical specifications
Body material
hss
Product details
Technical specifications
Product details : CUTLINE 885205 HSS TAP M14.0 X 1.5 TAPER FINE
• General purpose metric fine tap
• Standard ISO 529. Straight Flute
• Right hand cutting
Technical specifications
Attributes
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.31
excl. VAT
/
Each
£
23.17
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
CUTLINE 885177 HSS TAP M4.0 X 0.5 PLUG FINE
CUTLINE 885506 HSS TAP BA 8 TAPER
DORMER E1191.1/4NO9 TAP 1.1/4 INCH X 11 5975612
DORMER E500M9NO6 TAP M9 X 1.25 MM 5977051
DORMER HSS TAP 7/16NO8 E1157/16NO8
CUTLINE 885323 HSS TAP UNF 5/16 X 24 TAPER
CUTLINE 885189 HSS TAP M10.0 X 1.0 PLUG FINE
DORMER E500M1.7NO3 TAP M1.7 X 0.35 MM 5976995
CUTLINE 885193 HSS TAP M12.0 X 1.0 TAPER FINE
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
CUTLINE 885253 HSS TAP M20.0 X 1.5 SECOND CONDUIT
CUTLINE 885318 HSS TAP UNF 10 X 32 SECOND
DORMER E500M20NO2 TAP M20 X 2.50 MM 5975610
CUTLINE 885376 HSS TAP BSW 1/4 X 20 PLUG
CUTLINE 885115 HSS TAP M2.0 X 0.4 SECOND