Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Standard manual thread-cutters
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
HSS TAP BSPF TAPER
References
giss cutline:
885456
rubix:
215A7838
ean:
3660338387463
Technical specifications
Body material
hss
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
• BSPF individual tap
• Straight flute
CUTLINE 885456 HSS TAP BSPF 1/4 X 19 TAPER
Technical specifications
Attributes
Body material
hss
Threading (inch)
1/4 in - 19
''
No. of threads per inch
19
Threading diameter (inch)
1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
20.63
excl. VAT
/
Each
£
24.76
incl. VAT
In stock: Next day delivery
Select variants (6)
Add to cart
Check our products from related categories
CUTLINE 885500 HSS TAP BA 5 TAPER
CUTLINE 885566 HSS UNF SPIRAL POINT TAP 1/2 X 20 INCH
CUTLINE 885425 HSS TAP BSF 3/8 X 20 TAPER
ROEBUCK HSS TAP M4.0 X 0.7 SECOND
DOR HSS TAP 9/16NO9
DORMER E500M2.3NO3 TAP M2.3 X 0.40 MM 5975442
DORMER E500M12NO1 TAP M12 X 1.75 MM 5975288
DORMER E500M2NO6 TAP M2 X 0.40 MM 5975732
DOR HSS TAP 3/4NO9
CUTLINE 885504 HSS TAP BA 6 SECOND
CUTLINE 885198 HSS TAP M12.0 X 1.25 PLUG FINE
CUTLINE 885462 HSS TAP BSPF 1/2 X 14 TAPER
CUTLINE 885178 HSS TAP M5.0 X 0.5 TAPER FINE
DORMER E500M20NO6 TAP M20 X 2.50 MM 5975619
DORMER E5343/4 SPIRAL POINT TAP 3/4 INCH X 10 5976545