CUTLINE 885433 HSS TAP BSF 1/2 X 16 PLUG
CUTLINE 885418 HSS TAP BSF 3/16 X 32 PLUG
See technical informationReferences
GISS Cutline:885433
Rubix:215A7816
EAN:3660338387258

Product details : CUTLINE 885433 HSS TAP BSF 1/2 X 16 PLUG
• BSF individual tap
• Straight flute
Technical specifications
Attributes
| Threading | not metric |
|---|---|
| Body material | hss |
| Drilling diameter | 11.1 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| No. of threads per inch | 16 |
| Threading diameter (inch) | 1/2 '' |
| Threading diameter | 12.7 mm |
| Total length | 75 mm |
| Thread depth | 24 mm |
| Direction of cutting | right |
Show UNSPSC/ECL@SS
£ 28.93 excl. VAT
/ Each
£ 34.72 incl. VAT
- In stock: Next day delivery
