CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH


CUTLINE 885562 HSS UNF SPIRAL POINT TAP 1/4 X 28 INCH

References
giss cutline:885565
rubix:215A7939
ean:3660338388477
brand logo
brand logo
Technical specifications
Body materialHSS

Product details : CUTLINE 885565 HSS UNF SPIRAL POINT TAP 7/16 X 20 INCH



• ISO 529
• Tap tolerance: Class 2 for 2B fit
• Chamfer thread: 3-4
• Cutting rake: 7°
• Flute geometry: Spiral point
• Surface treatment: Bright
• Application: General purpose tapping for through holes

Technical specifications


Attributes
Body materialHSS
Show UNSPSC/ECL@SS
£ 52.07 excl. VAT
/ Each
£ 62.48 incl. VAT
  • Usually arrives within 14 working days