Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
CUTLINE 885525 HSS TAP M3.5 SPIRAL POINT
CUTLINE 885525 HSS TAP M3.5 SPIRAL POINT
CUTLINE 885522 HSS TAP M2.0 SPIRAL POINT
References
giss cutline:
885525
rubix:
215A7902
ean:
3660338388101
Technical specifications
Type
Metric through-bores
With cooling spray
No
Product details
Technical specifications
Product details : CUTLINE 885525 HSS TAP M3.5 SPIRAL POINT
• HSS Metric Coarse Taps Spiral Point
Technical specifications
Attributes
Type
Metric through-bores
With cooling spray
No
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.70
excl. VAT
/
Each
£
9.24
incl. VAT
Usually arrives within 14 working days
Select variants (15)
Add to cart
Check our products from related categories
WALTERPROT E21364-M20X1.5 HAND- AND MACHINE TAPS HSS/-E 5603147
DORMER E513M5X.5NO3 TAP M5 X 0.50 MM 5977223
DORMER E471M5 SPIRAL POINT TAP M5 X 0.80 MM 6554523
WALTERPROT 7056770-M36 HAND-/MACHINE TAPS HSS/-E TIX SELECT. 5200776
GUHRING 00822 007.000 MACHINE TAPS 9008220070000
SANDVIK T200-XM170DA-M4B110 COROTAP OPTIMIZED FOR VERSATILITY 8248493
WALTER M2221305-UNC1/4 TAPS HSS-E X PERT 6149911
DORMER E513M30X1.5NO3 TAP M30 X 1.50 MM 5977049
GUHRING 00963 009.728 MACHINE TAPS 9009630097280
WALTERPROT 204089-EGM6 TAP 5076451
WALTERPROT P20509-M4 TAPS HSS-E X PERT 6244445
SANDVIK E4163/4 6183057
DORMER HSS TAP 1.1/2 E2821.1/2
WALTERPROT TC115-SET2-M3-M12-WY80FC TAP 7818243
WALTERPROT E22314-UNC6 HAND- AND MACHINE TAPS HSS/-E 5603186