References
Walter Prototyp:M2221305-UNC1/4
Rubix:276A2968
Manufacturer :6149911
EAN:4042446231460

Technical specifications
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Documents
Product details : WALTER M2221305-UNC1/4 TAPS HSS-E X PERT 6149911
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 1/4-20 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.35 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 5.5 mm |
| Thread depth | 10 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e |
| No. of threads per inch | 20 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 51.90 excl. VAT
/ Each
£ 62.28 incl. VAT
- Usually arrives within 14 working days