References
Walter Prototyp:P205599-EGM20
Rubix:80137679
Manufacturer :6244518
EAN:4042446236533

Documents
Product details : WALTERPROT P205599-EGM20 TAP 6244518
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 160 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 147.03 excl. VAT
/ Each
£ 176.44 incl. VAT
- Usually arrives within 14 working days