Machine taps E298
Threading diameter | 16 mm |
---|---|
Angle of helix | 40 ° |
Input | 12 |
Threading diameter | 16 mm |
---|---|
Angle of helix | 40 ° |
Input | 12 |
Total length | 110 mm |
Body material | HSS-E |
Type | Metric blind bores |
With cooling spray | No |
Drilling diameter | 14 mm |
Square drive adapter | 12 mm |
Coating | Chrome |
Usually arrives within 14 working days