CUTLINE 885582 HSS BSW SPIRAL FLUTE TAP 3/8 X 16
CUTLINE 885579 HSS BSW SPIRAL FLUTE TAP 3/16 X 24
See technical informationReferences
GISS Cutline:885582
Rubix:215A7955
EAN:3660338388637


Technical specifications
| Threading | 3/8x16 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
Product details : CUTLINE 885582 HSS BSW SPIRAL FLUTE TAP 3/8 X 16
• ISO 529
• Tap tolerance: Class 2 for medium fit
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right hand spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
| Threading | 3/8x16 |
|---|---|
| Type | british blind bores |
| With cooling spray | no |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Usually arrives within 14 working days