WALTER 23410-UNF5/16 HAND- AND MACHINE TAPS HSS/-E 5078583
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:23410-UNF5/16
Rubix:275A9613
Manufacturer :5078583
EAN:4042446030568

Documents
Product details : WALTER 23410-UNF5/16 HAND- AND MACHINE TAPS HSS/-E 5078583
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.2 mm |
| Angle of helix | 15 ° |
| Coating | uncoated |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | unf 5/16 in - 24 |
| No. of threads per inch | 36 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 54.17 excl. VAT
/ Each
£ 65.00 incl. VAT
- Usually arrives within 14 working days