CUTLINE 885590 HSS BSPF G 1/8 X 28 SP/FLUTE TAP 867/0120

CUTLINE 885590 HSS BSPF G 1/8 X 28 SP/FLUTE TAP 867/0120

See technical information

References

GISS Cutline:885590
Rubix:215A7961
EAN:3660338388699
brand logo

Technical specifications

Threading1/8x28
Typebritish blind bores
With cooling sprayno
See all Specifications

Product details : CUTLINE 885590 HSS BSPF G 1/8 X 28 SP/FLUTE TAP 867/0120



• ISO 529
• Tap tolerance: Class 2
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right hand spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes

Technical specifications


Attributes
Threading1/8x28
Typebritish blind bores
With cooling sprayno
Body materialhss
£ 33.65 excl. VAT
/ Each
£ 40.38 incl. VAT
  • Usually arrives within 14 working days