WALTERPROT 2051062-M6 HAND- AND MACHINE TAPS HSS/-E 5076676
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:2051062-M6
Rubix:357A3973
Manufacturer :5076676
EAN:4042446012120

Documents
Product details : WALTERPROT 2051062-M6 HAND- AND MACHINE TAPS HSS/-E 5076676
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | thl |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 71.85 excl. VAT
/ Each
£ 86.22 incl. VAT
- Usually arrives within 14 working days