References
Walter Prototyp:61000-M10X1.25
Rubix:357A4291
Manufacturer :5079433
EAN:4042446039905

Product details : WALTERPROT 61000-M10X1.25 DIES 5079433
For long- and short-chip materials
Die 61000-M10X1.25
Applications
Mild and alloy steels, copper alloys and aluminum alloys
Technical specifications
Attributes
| Threading | m |
|---|---|
| Cage diameter | 30 mm |
| Thread | 1.25 mm |
| Body material | hss |
| Diameter | 10 mm |
| Type | fixed die |
Show UNSPSC/ECL@SS
£ 118.83 excl. VAT
/ Each
£ 142.60 incl. VAT
- Usually arrives within 14 working days