Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885617 HSS SPLIT DIE M16.0X2.0 (2)
CUTLINE 885617 HSS SPLIT DIE M16.0X2.0 (2)
HSS SPLIT DIE
References
giss cutline:
885617
rubix:
215A7986
ean:
3660338388941
Technical specifications
Threading
m17
Type
split
Thread
17
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE 885617 HSS SPLIT DIE M16.0X2.0 (2)
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
m17
Type
split
Thread
17
mm
Body material
hss
Diameter
50.8
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
58.65
excl. VAT
/
Each
£
70.38
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00151 007.000 MACHINE TAPS 9001510070000
DOR HSS DIE M24X1.5X2
GUHRING 00125 003.000 MACHINE TAPS 9001250030000
FACOM CIRC.DIE 221.18X250
WALTERPROT 61000-M10X1.25 DIES 5079433
DOR HSS DIE M30X1.5
GUHRING 00152 022.000 MACHINE TAPS 9001520220000
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M10 X 13MM THICK 832172
DORMER F110M16X1.5 GUN NOSED DIE M16 X 1.50 MM 5978650
RIDGID 65955 12-R 1/4 BSPT DIE HEAD
"RIDGID 65560 11-R 3/8"" BSPT RH D.H.C."
DOR HSS DIE M26X1.5
WALTERPROT 62000-UNC3/4 DIES 5079576
CUTLINE 885690 HSS SPLIT DIE UNF 5/16 (1)
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M6 832169