Split Die
Threading | M16x2 |
---|---|
Type | Split Die |
Cage diameter | 38.1 mm |
Logistic Weight | 66 g |
---|---|
Packaged dimensions (D x W x H) | 45x45x15 mm |
Package weight | 66 g |
Threading | M16x2 |
Type | Split Die |
Cage diameter | 38.1 mm |
Cage thickness | 13 mm |
Body material | HSS |
Die-stock type | Split |
Diameter | 16 mm |
Usually arrives within 14 working days