Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885710 HSS SPLIT DIE 7BA (13/16)
CUTLINE 885710 HSS SPLIT DIE 7BA (13/16)
CUTLINE 885703 HSS SPLIT DIE 0BA (13/16)
References
giss cutline:
885710
rubix:
215A8072
ean:
3660338389801
Product details
Technical specifications
Product details : CUTLINE 885710 HSS SPLIT DIE 7BA (13/16)
• HSS BA dies
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.95
excl. VAT
/
Each
£
47.94
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
CUTLINE 885721 HSS SPLIT DIE BSPF 1/8 (1.5/16)
CUTLINE 885660 HSS SPLIT DIE BSF 1/4 (13/16)
DORMER F3301/2X1.5/16 ADJUSTABLE DIE 1/2 INCH X 20 5978753
WALTERPROT 61000-M10X1 DIES 5079432
WALTERPROT 61000-M14X1 DIES 5079442
CUTLINE 885678 HSS SPLIT DIE UNC 7/16 (1.5/16)
CUTLINE 885599 HSS SPLIT DIE M2.0X0.4 (13/16)
DORMER F300M14X1.5/16 ADJUSTABLE DIE M14 X 2.00 MM 5978732
GUHRING 00151 006.000 MACHINE TAPS 9001510060000
DORMER F3301.1/8X3 5978884
DORMER F310M8X1.0X1 ADJUSTABLE DIE M8 X 1.00 MM 5978097
DOR HSS DIE M36
DORMER HSS DIE NUT 1.1/2X4 F3701.1/2X4
WALTERPROT 61000-M5X0.5 DIES 5079420
DORMER F110M16X1.5 GUN NOSED DIE M16 X 1.50 MM 5978650