Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE 885642 METRIC FINE SPLIT DIE M20 X 1.50 X 2 INCH O/D
CUTLINE 885642 METRIC FINE SPLIT DIE M20 X 1.50 X 2 INCH O/D
CUTLINE 885629 METRIC FINE SPLIT DIE M6 X 13/16OD
References
giss cutline:
885642
rubix:
215A8009
ean:
3660338389177
Product details
Technical specifications
Product details : CUTLINE 885642 METRIC FINE SPLIT DIE M20 X 1.50 X 2 INCH O/D
• BS 1127
• Tolerance: 6g
• Chamfer lead: 1.5 threads
• Surface treatment: Bright
• Application: For hand or machine production
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
67.29
excl. VAT
/
Each
£
80.75
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Check our products from related categories
DORMER F310M8X.75X1 ADJUSTABLE DIE M8 X 0.75 MM 5978093
DORMER F3301X2 ADJUSTABLE DIE 1 INCH X 12 5978768
DOR HSS DIE M18
DORMER HSS DIE 1.1/4X3 F3701.1/4X3
DORMER HSS DIE 7/8 F1707/8
GUHRING 00130 002.000 MACHINE TAPS 9001300020000
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M18 832176
DORMER F3201/4X1 ADJUSTABLE DIE 1/4 INCH X 20 5977987
DOR HSS DIE M3.5
DORMER F3305-44X13/16 ADJUSTABLE DIE NO.5 X 44 5978807
CUTLINE 885662 HSS SPLIT DIE BSF 3/8 (1)
DORMER HSS DIE 3/4X1.1/2 F3203/4X1.1/2
DORMER F3201/4X1.1/2 ADJUSTABLE DIE 1/4 INCH X 20 5977990
DOR HSS DIE M12X1.5
GUHRING 00162 016.007 MACHINE TAPS 9001620160070