Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00130 002.000 MACHINE TAPS 9001300020000
GUHRING 00130 002.000 MACHINE TAPS 9001300020000
Standard round die-stock Gühring
References
gühring:
9001300020000
rubix:
342A1201
ean:
4031093002394
Technical specifications
Cage diameter
16
mm
Cage thickness
3.5
mm
Thread
0.4
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00130 002.000 MACHINE TAPS 9001300020000
Technical specifications
Attributes
Cage diameter
16
mm
Cage thickness
3.5
mm
Thread
0.4
mm
Body material
HSS-E
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.18
excl. VAT
/
Each
£
81.82
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 00162 006.003 MACHINE TAPS 9001620060030
WALTERPROT 60003-M2.5 DIES 5079280
CUTLINE 885710 HSS SPLIT DIE 7BA (13/16)
DORMER F1505/16 GUN NOSED DIE 5/16 INCH X 22 5977889
DORMER F310M30X2.0X2.1/4 ADJUSTABLE DIE M30 X 2.00 MM 5977952
DORMER F300M30X3 ADJUSTABLE DIE M30 X 3.50 MM 5978780
CUTLINE 885630 METRIC FINE SPLIT DIE M8 X 1 INCH O/D
DORMER F1405/16 GUN NOSED DIE 5/16 INCH X 18 5977916
DOR HSS DIE M9
DORMER F1307/8 GUN NOSED DIE 7/8 INCH X 14 5977894
DOR HSS DIE M27X3
CUTLINE 885711 HSS SPLIT DIE 8BA (13/16)
WALTERPROT 61000-M12X1 DIES 5079437
GUHRING 00151 012.000 MACHINE TAPS 9001510120000
GUHRING 00162 018.007 MACHINE TAPS 9001620180070