DORMER HSS DIE 7/8 F1707/8


Cutting plates F170

References
dormer:F1707/8
rubix:1069697
ean:7320760104903
Gun Nosed Die 7/8 inchx14  ISO 2568
brand logo
Technical specifications
TypeGun Nosed
Cage diameter65 mm
Cage thickness18 mm
See all Specifications

Product details : DORMER HSS DIE 7/8 F1707/8


HSS cutting plate for gas thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
TypeGun Nosed
Cage diameter65 mm
Cage thickness18 mm
Body materialHSS
Show UNSPSC/ECL@SS
£ 188.83 excl. VAT
/ Each
£ 226.60 incl. VAT
  • Usually arrives within 14 working days