Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
GUHRING 00162 016.007 MACHINE TAPS 9001620160070
GUHRING 00162 016.007 MACHINE TAPS 9001620160070
Standard round die-stock Gühring
References
gühring:
9001620160070
rubix:
342A2371
ean:
4031093006132
Technical specifications
Cage diameter
45
mm
Cage thickness
14
mm
Thread
1.5
mm
See all Specifications
Product details
Technical specifications
Product details : GUHRING 00162 016.007 MACHINE TAPS 9001620160070
Technical specifications
Attributes
Cage diameter
45
mm
Cage thickness
14
mm
Thread
1.5
mm
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
68.83
excl. VAT
/
Each
£
82.60
incl. VAT
Usually arrives within 14 working days
Select variants (24)
Add to cart
Create PDF from product
Check our products from related categories
DORMER HSS DIE M14 F201M14
DORMER F3303/4X2 ADJUSTABLE DIE 3/4 INCH X 16 5978791
GUHRING 00162 012.005 MACHINE TAPS 9001620120050
DORMER F3203/8X1.1/2 ADJUSTABLE DIE 3/8 INCH X 16 5978031
GUHRING 00151 007.000 MACHINE TAPS 9001510070000
DORMER F1501/2 GUN NOSED DIE 1/2 INCH X 16 5977751
DORMER F310M4X.75X13/16 ADJUSTABLE DIE M4 X 0.75 MM 5978023
DORMER F300M18X1.1/2 ADJUSTABLE DIE M18 X 2.50 MM 5978739
CUTLINE 885725 HSS SPLIT DIE BSPF 3/8 (1.1/2)
DORMER F3201/2X2 ADJUSTABLE DIE 1/2 INCH X 13 5977981
DORMER HSS DIE 1/8 F1801/8
CUTLINE 885682 HSS SPLIT DIE UNC 1/2 (2)
CUTLINE 885611 HSS SPLIT DIE M11.0X1.5 (1.5/16)
WALTERPROT 61000-M10X1 DIES 5079432
WALTERPROT 62000-UNC3/4 DIES 5079576