Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DOR HSS DIE 10-24
DOR HSS DIE 10-24
Cutting plates F120
References
dormer:
F12010-24
rubix:
1069647
ean:
7320760104354
Technical specifications
Type
Gun Nosed
Cage diameter
20
mm
Cage thickness
7
mm
See all Specifications
Product details
Technical specifications
Product details : DOR HSS DIE 10-24
HSS Cutting plate for UNC thread ISO 2568 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
Type
Gun Nosed
Cage diameter
20
mm
Cage thickness
7
mm
Body material
HSS
Threading diameter
4.83
mm
No. of threads per inch
24
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.92
excl. VAT
/
Each
£
64.70
incl. VAT
Usually arrives within 14 working days
Select variants (12)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 885640 METRIC FINE SPLIT DIE M16 X 1.50 X 1.1/2 INCH O/D
WALTERPROT 62000-UNC1/2 DIES 5079572
CUTLINE 885713 HSS SPLIT DIE 10BA (13/16)
DORMER F3201/4X1.5/16 ADJUSTABLE DIE 1/4 INCH X 20 5977993
DORMER F1701/4 GUN NOSED DIE 1/4 INCH X 19 5977731
DORMER F1203/8 GUN NOSED DIE 3/8 INCH X 16 5977837
DOR HSS DIE PG9
GUHRING 00162 006.003 MACHINE TAPS 9001620060030
DORMER F1307/8 GUN NOSED DIE 7/8 INCH X 14 5977894
DORMER F3303/8X1.5/16 ADJUSTABLE DIE 3/8 INCH X 24 5978801
WALTERPROT 60000-M12 DIES 5079265
DORMER F32012-24X13/16 ADJUSTABLE DIE NO.12 X 24 5978010
DORMER F310M20X1.0X1.1/2 ADJUSTABLE DIE M20 X 1.00 MM 5978596
WALTERPROT 62000-UNC3/8 DIES 5079577
DORMER HSS DIE 3/4X1.1/2 F3303/4X1.1/2