Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M14 832174
CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M14 832174
HSS SPLIT DIE
References
giss cutline:
832174
rubix:
832174
ean:
3660338050633
Technical specifications
Threading
metric
Type
ground threads - ground inlet
Cage diameter
38.1
mm
See all Specifications
Product details
Technical specifications
Product details : CUTLINE METRIC COARSE HSS CIRCULAR SPLIT DIE M14 832174
• Plain adjustable
• BS 1127
• Split coarse dies
• Right hand cutting
Applications
Use with left-hand turn
Technical specifications
Attributes
Threading
metric
Type
ground threads - ground inlet
Cage diameter
38.1
mm
Cage thickness
13
mm
Thread
2
mm
Body material
hss
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.76
excl. VAT
/
Each
£
29.71
incl. VAT
In stock: Next day delivery
Select variants (29)
Add to cart
Create PDF from product
Check our products from related categories
DOR HSS DIE M16X1.0
DORMER F1401/2 GUN NOSED DIE 1/2 INCH X 12 5977904
DORMER F1803/8 GUN NOSED DIE 3/8 INCH X 18 5977774
DORMER F100M12 GUN NOSED DIE M12 X 1.75 MM 5978256
DORMER HSS DIE 3/4 F1703/4
DORMER F300M9X1 ADJUSTABLE DIE M9 X 1.25 MM 5978525
DORMER F1803/4 GUN NOSED DIE 3/4 INCH X 14 5977769
DOR HSS DIE 9/16
WALTERPROT 63000-UNF10 DIES 5079606
WALTERPROT 60000-M4 DIES 5079256
DOR HSCO DIE M12
DORMER HSS DIE NUT M36 X 1.5 F110M36X1.5
DOR HSS DIE M13X1.0
GUHRING 00153 008.000 MACHINE TAPS 9001530080000
DOR HSS DIE M18X1.0