References
Walter Prototyp:63000-UNF5/16
Rubix:357A4322
Manufacturer :5079599
EAN:4042446041809

Documents
Product details : WALTERPROT 63000-UNF5/16 DIES 5079599
ALTIUS
Cutting plates 63000-UNF5/16
Strengths
•For long- and short-chipping materials
Applications
External Thread
Technical specifications
Attributes
| Threading | unf 5/16-24 |
|---|---|
| Cage diameter | 25 mm |
| Thread | 1.06 mm |
| Body material | hss-e |
| Die-stock type | protocut® |
| Threading | unf 5/16 in - 24 '' |
| Diameter | 7.94 mm |
| Threading diameter | 7.94 mm |
| No. of threads per inch | 24 |
| Cage thickness | 9 mm |
| Tolerance | 2a |
| Type | die |
| Finishing | mat |
Show UNSPSC/ECL@SS
£ 94.00 excl. VAT
/ Each
£ 112.80 incl. VAT
- Usually arrives within 14 working days