Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
DORMER F3307/16X1.1/2 ADJUSTABLE DIE 7/16 INCH X 20 5978834
DORMER F3307/16X1.1/2 ADJUSTABLE DIE 7/16 INCH X 20 5978834
Cutting plates F330
References
dormer:
F3307/16X1.1/2
rubix:
020542
ean:
7320760207536
Technical specifications
Type
Adjustable / Circular Split
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : DORMER F3307/16X1.1/2 ADJUSTABLE DIE 7/16 INCH X 20 5978834
HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)
Technical specifications
Attributes
Type
Adjustable / Circular Split
Body material
HSS
Threading (inch)
7/16
Threading diameter
11.11
mm
No. of threads per inch
20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
90.75
excl. VAT
/
Each
£
108.90
incl. VAT
Usually arrives within 14 working days
Select variants (32)
Add to cart
Check our products from related categories
DOR HSS DIE M32X1.5
FACOM CIRCULAR.DIE 221.4X70
CUTLINE 885727 HSS SPLIT DIE BSPF 1/2 (2)
GUHRING 00176 020.955 MACHINE TAPS 9001760209550
GUHRING 00130 016.000 MACHINE TAPS 9001300160000
WALTERPROT 60000-M6 DIES 5079259
DOR HSCO DIE M2
DORMER F310M5X.5X13/16 ADJUSTABLE DIE M5 X 0.50 MM 5978075
DORMER F300M22X2 ADJUSTABLE DIE M22 X 2.50 MM 5978755
FACOM CIRC.DIE 221.6X100
DORMER HSS DIE M8 F201M8
DORMER F100M10 GUN NOSED DIE M10 X 1.50 MM 5978250
DOR HSS DIE M20X1.0
DORMER F330 ROUND SPLIT DIE HSS GT 6 UNF 13/16 O/D
CUTLINE 885610 HSS SPLIT DIE M10.0X1.5 (1.5/16)