CUTLINE 885699 HSS SPLIT DIE UNF 3/4 (2)
CUTLINE 885688 HSS SPLIT DIE UNF 1/4 (13/16)
See technical informationReferences
GISS Cutline:885699
Rubix:215A8062
EAN:3660338389702

Product details : CUTLINE 885699 HSS SPLIT DIE UNF 3/4 (2)
• HSS UNF split die
Technical specifications
Attributes
| Cage diameter | 45 mm |
|---|---|
| Thread | 18.89 mm |
| Body material | hss |
| Diameter | 45 mm |
| Threading diameter | 18.89 mm |
| No. of threads per inch | 16 |
| Cage thickness | 14 mm |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 121.50 excl. VAT
/ Each
£ 145.80 incl. VAT
- Usually arrives within 14 working days
