DOR HSCO DIE M20


Cutting plates F108

References
dormer:F108M20
rubix:1069592
ean:7320760381403
Gun Nosed Die M20x2.50mm ISO 2568
brand logo
Technical specifications
ThreadingM20
TypeGun Nosed
Cage diameter45 mm
See all Specifications

Product details : DOR HSCO DIE M20


HSS-E cutting plate for metric thread ISO 2568 for steel <850 N/mm². Stainless steel and austenitic stainless steel. Cast iron Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM20
TypeGun Nosed
Cage diameter45 mm
Cage thickness18 mm
Thread2.5 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 118.30 excl. VAT
/ Each
£ 141.96 incl. VAT
  • Usually arrives within 14 working days