DOR HSCO DIE M14


Cutting plates F108

References
dormer:F108M14
rubix:1069587
ean:7320760381373
Gun Nosed Die M14x2.00mm ISO 2568
brand logo
Technical specifications
ThreadingM14
TypeGun Nosed
Cage diameter38 mm
See all Specifications

Product details : DOR HSCO DIE M14


HSS-E cutting plate for metric thread ISO 2568 for steel <850 N/mm². Stainless steel and austenitic stainless steel. Cast iron Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Stainless machining steel (<250 HB <850 N/mm²)
• SS - austenitic (<320 HB <1100 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
ThreadingM14
TypeGun Nosed
Cage diameter38 mm
Cage thickness14 mm
Thread2 mm
Body materialHSS-E
Show UNSPSC/ECL@SS
£ 81.15 excl. VAT
/ Each
£ 97.38 incl. VAT
  • Usually arrives within 14 working days