References
Facom:221.8X125
Rubix:1232847
EAN:3148511502501

Product details : FACOM CIRC.DIE 221.8X125
Strengths
•ISO metric RH thread
Chrome-vanadium HSS hardened to 62/64 HRc (234 daN/mm²)
Tapered adjusting screw
Chrome-vanadium HSS hardened to 62/64 HRc (234 daN/mm²)
Tapered adjusting screw
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 30x30x15 mm |
| Package weight | 26 g |
| Threading | m8 |
| Cage diameter | 25.4 mm |
| Thread | 1.25 mm |
| Body material | hss |
| Die-stock type | split die |
| Diameter | 8 mm |
| Threading diameter | 8 mm |
| Cage thickness | 9 mm |
| Type | split die |
Show UNSPSC/ECL@SS
£ 18.37 excl. VAT
/ Each
£ 22.04 incl. VAT
- Delivery usually within ( 14 ) days
