Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 60003-M10 DIES 5079289
WALTERPROT 60003-M10 DIES 5079289
Standard round die-stock Walter Prototyp
References
walter prototyp:
60003-M10
rubix:
357A4279
manufacturer :
5079289
ean:
4042446038465
Technical specifications
Cage diameter
30
mm
Thread
1.5
mm
Body material
HSS-E
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 60003-M10 DIES 5079289
Technical specifications
Attributes
Cage diameter
30
mm
Thread
1.5
mm
Body material
HSS-E
Diameter
10
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.67
excl. VAT
/
Each
£
153.20
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
WALTERPROT 62000-UNC1/4 DIES 5079573
DORMER F1301/2 GUN NOSED DIE 1/2 INCH X 20 5977870
DORMER F3303/8X1 ADJUSTABLE DIE 3/8 INCH X 24 5978794
DORMER F310M24X2.0X2 F310 M24 X 2.00 DIE BS 1127:1950 5978613
DORMER F3208-32X1 ADJUSTABLE DIE NO.8 X 32 5978846
WALTERPROT 60000-M20 DIES 5079269
DORMER F3208-32X13/16 ADJUSTABLE DIE NO.8 X 32 5978869
WALTERPROT 61000-M8X1 DIES 5079427
DORMER F201M12 GUN NOSED DIE M12 X 1.75 MM 5977826
WALTERPROT 61000-M14X1 DIES 5079442
DORMER F3307/8X2 ADJUSTABLE DIE 7/8 INCH X 14 5978838
DORMER F3201/2X1.1/2 ADJUSTABLE DIE 1/2 INCH X 13 5977975
CUTLINE 885634 METRIC FINE SPLIT DIE M12 X 1 X 1.5/16 INCH O/D
WALTERPROT 62000-UNC6 DIES 5079582
WALTERPROT 63000-UNF10 DIES 5079606