Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Round die-stocks
Standard round die-stock
WALTERPROT 60000-M5 DIES 5079258
WALTERPROT 60000-M5 DIES 5079258
Standard round die-stock Walter Prototyp
References
walter prototyp:
60000-M5
rubix:
357A4260
manufacturer :
5079258
ean:
4042446038151
Technical specifications
Cage diameter
20
mm
Thread
0.8
mm
Body material
HSS
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT 60000-M5 DIES 5079258
Technical specifications
Attributes
Cage diameter
20
mm
Thread
0.8
mm
Body material
HSS
Diameter
5
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
77.83
excl. VAT
/
Each
£
93.40
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
DORMER HSS DIE 1 F1401
WALTERPROT 62000-UNC5/16 DIES 5079580
CUTLINE 885693 HSS SPLIT DIE UNF 5/16 (1.5/16)
WALTERPROT 60003-M3 DIES 5079282
DORMER F32010-24X13/16 ADJUSTABLE DIE NO.10 X 24 5978007
CUTLINE 885638 METRIC FINE SPLIT DIE M14 X 1.50 X 1.5/16 INCH
GUHRING 00152 014.000 MACHINE TAPS 9001520140000
DORMER F3207/16X1.1/2 ADJUSTABLE DIE 7/16 INCH X 14 5978746
WALTERPROT 60000-M1.4 DIES 5079245
DORMER F1205/16 GUN NOSED DIE 5/16 INCH X 18 5977841
GUHRING 00152 020.000 MACHINE TAPS 9001520200000
CUTLINE 885620 HSS SPLIT DIE M22.0X2.5 (2)
CUTLINE 885681 HSS SPLIT DIE UNC 5/8 (1.1/2)
CUTLINE 885632 METRIC FINE SPLIT DIE M10 X 1.00 X 1 INCH O/D
DOR HSS DIE M25X1.5