Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885742 HSS DIE NUT UNC 1/4
CUTLINE 885742 HSS DIE NUT UNC 1/4
CUTLINE 885742 HSS DIE NUT UNC 1/4
References
giss cutline:
885742
rubix:
215A8100
ean:
3660338390081
Product details
Technical specifications
Product details : CUTLINE 885742 HSS DIE NUT UNC 1/4
• HSS UNC die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.89
excl. VAT
/
Each
£
20.27
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
DORMER F312M8X1.0 DIENUT M8 X 1.00 MM 5977964
DORMER F302M4 DIENUT M4 X 0.70 MM 5978508
LYNDON M22X2.5 DIE NUT 27170
CUTLINE 885744 HSS DIE NUT UNC 3/8
DORMER F272 HSS DIENUT 1/2 INCH
CUTLINE 885756 HSS DIE NUT UNF 1/2
CUTLINE 885778 HSS DIE NUT BSW 1
DORMER F312M16X1.5 DIENUT M16 X 1.50 MM 5977946
CUTLINE 885739 HSS DIE NUT M20.0 X 2.5
LYNDON 27176 M27 X 3 DIE NUT REF
DORMER F2723/4 DIENUT 3/4 INCH X 14 5978712
CUTLINE 885748 HSS DIE NUT UNC 3/4
CUTLINE 885774 HSS DIENUT BSW 9/16
DORMER F202M36 DIENUT M36 X 4.00 MM 5978818
DORMER F302M12 DIENUT M12 X 1.75 MM 5978471