Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885774 HSS DIENUT BSW 9/16
CUTLINE 885774 HSS DIENUT BSW 9/16
CUTLINE HSS DIENUT BSW
References
giss cutline:
885774
rubix:
215A8129
ean:
3660338390371
Product details
Technical specifications
Product details : CUTLINE 885774 HSS DIENUT BSW 9/16
• HSS BSW die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
79.10
excl. VAT
/
Each
£
94.92
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DORMER F302M3 DIENUT M3 X 0.50 MM 5978496
CUTLINE 885757 HSS DIE NUT UNF 9/16
CUTLINE 885750 HSS DIE NUT UNC 1
DOR HSS DIENUT M3
CUTLINE 885776 HSS DIE NUT BSW 3/4
DORMER F312M18X1.5 DIENUT M18 X 1.50 MM 5977948
DORMER F202M36 DIENUT M36 X 4.00 MM 5978818
DORMER F302M24 DIENUT M24 X 3.00 MM 5978487
CUTLINE 885789 HSS DIE NUT BSF 1
CUTLINE 885780 HSS DIE NUT BSF 3/16
DOR HSS DIENUT M22X1.5
LYNDON 1-1/2 BSP DIE NUT 25542
DORMER F2721/8 DIENUT 1/8 INCH X 28 5978710
CUTLINE 885795 HSS DIENUT BSPF 3/4
CUTLINE 885792 HSS DIE NUT BSPF 1/4