References
GISS Cutline:885739
Rubix:215A8098
EAN:3660338390067

Product details : CUTLINE 885739 HSS DIE NUT M20.0 X 2.5
• BS 1127
• Die nuts are used for recutting worn or rusty threads and are not designed for producing new threads
Hexagonal threading die HSS DIN382 M20
Technical specifications
Attributes
| Threading | metric |
|---|---|
| Thread | 2.5 mm |
| Body material | hss |
| Wrench size | 41 mm |
| Cage thickness | 18 mm |
Show UNSPSC/ECL@SS
£ 69.72 excl. VAT
/ Each
£ 83.66 incl. VAT
- In stock: Next day delivery
