Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885759 HSS DIE NUT UNF 3/4
CUTLINE 885759 HSS DIE NUT UNF 3/4
CUTLINE 885752 HSS DIE NUT UNF 1/4
References
giss cutline:
885759
rubix:
215A8116
ean:
3660338390241
Product details
Technical specifications
Product details : CUTLINE 885759 HSS DIE NUT UNF 3/4
• HSS UNF die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.61
excl. VAT
/
Each
£
48.73
incl. VAT
In stock: Next day delivery
Select variants (9)
Add to cart
Check our products from related categories
CUTLINE 885749 HSS DIE NUT UNC 7/8
DORMER F302M22 DIENUT M22 X 2.50 MM 5978484
M30 X 3.5MM HSS HEXAGON DIE NUT
DORMER F202M10 DIENUT M10 X 1.50 MM 5977869
DORMER F2723/8 DIENUT 3/8 INCH X 19 5978714
CUTLINE 885750 HSS DIE NUT UNC 1
CUTLINE 885785 HSS DIE NUT BSF 1/2
DORMER F302M24 DIENUT M24 X 3.00 MM 5978487
CUTLINE 885735 HSS DIE NUT M10.0 X 1.5
LYNDON 1/2 NPT DIE NUT 23518
DORMER F312M14X1.5 DIENUT M14 X 1.50 MM 5977944
DORMER F302M16 DIENUT M16 X 2.00 MM 5978476
DORMER F312M24X1.5 DIENUT M24 X 1.50 MM 5977956
LYNDON 27176 M27 X 3 DIE NUT REF
CUTLINE 885776 HSS DIE NUT BSW 3/4