Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
LYNDON 1/4 NPT TAPER DIE 23514
LYNDON 1/4 NPT TAPER DIE 23514
Hexagon Die Nut
References
lyndon:
23514
rubix:
118A8483
Technical specifications
Body material
HSS
Product details
Technical specifications
Product details : LYNDON 1/4 NPT TAPER DIE 23514
Applications
Cleaning and repairing damaged threads and for general use in awkward places
Technical specifications
Attributes
Body material
HSS
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.28
excl. VAT
/
Each
£
66.34
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CUTLINE 885770 HSS DIENUT BSW 5/16
CUTLINE 885746 HSS DIE NUT UNC 1/2
DORMER F202M22 DIENUT M22 X 2.50 MM 5978694
CUTLINE 885747 HSS DIENUT UNC 5/8
DORMER F312M12X1.0 DIENUT M12 X 1.00 MM 5977937
CUTLINE 885739 HSS DIE NUT M20.0 X 2.5
CUTLINE 885765 HSS DIE NUT 4BA
CUTLINE 885740 HSS DIE NUT M24.0 X 3.0
DORMER F302M14 DIENUT M14 X 2.00 MM 5978473
DOR HSS DIENUT M11
DOR HSS DIENUT M5
DORMER F2723/4 DIENUT 3/4 INCH X 14 5978712
DORMER F312M12X1.5 DIENUT M12 X 1.50 MM 5977941
DORMER F302M33 5978502
DORMER F312M20X1.5 DIENUT M20 X 1.50 MM 5977950