Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Die-stocks and accessories
Hexagonal die-stocks
Standard hexagonal die-stock
CUTLINE 885773 HSS DIE NUT BSW 1/2
CUTLINE 885773 HSS DIE NUT BSW 1/2
CUTLINE HSS DIENUT BSW
References
giss cutline:
885773
rubix:
215A8128
ean:
3660338390364
Product details
Technical specifications
Product details : CUTLINE 885773 HSS DIE NUT BSW 1/2
• HSS BSW die nut
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.38
excl. VAT
/
Each
£
35.26
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
DOR HSS DIENUT M27
DOR HSS DIENUT M22X1.5
CUTLINE 885746 HSS DIE NUT UNC 1/2
CUTLINE 885744 HSS DIE NUT UNC 3/8
DORMER F2721/8 DIENUT 1/8 INCH X 28 5978710
DOR HSS DIENUT M18
LYNDON 1/2 NPT DIE NUT 23518
DORMER F312M8X.75 DIENUT M8 X 0.75 MM 5977961
CUTLINE 885788 HSS DIE NUT BSF 7/8
CUTLINE 885780 HSS DIE NUT BSF 3/16
DORMER F202M12 DIENUT M12 X 1.75 MM 5977872
CUTLINE 885769 HSS DIENUT BSW 1/4
VOELKEL-TS 22122 WHITWORTH DIE NUT 1/2IN
DOR HSS DIENUT M11
DORMER F202M36 DIENUT M36 X 4.00 MM 5978818