Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Tool holder for thread-cutters
CUTLINE 885868 BAR TAP WRENCH B1
CUTLINE 885868 BAR TAP WRENCH B1
CUTLINE 885868 BAR TAP WRENCH B1
References
giss cutline:
885868
rubix:
215A8197
ean:
3660338391156
Technical specifications
Min. thread-cutter
6 mm
Max. thread-cutter
2 mm
Product details
Technical specifications
Product details : CUTLINE 885868 BAR TAP WRENCH B1
• Bar type wrench
• Model: B1
• Capacity: 1/16 – ¼
• Capacity(mm): 2 – 6mm
Technical specifications
Attributes
Min. thread-cutter
6 mm
Max. thread-cutter
2 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.73
excl. VAT
/
Each
£
10.48
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Create PDF from product
Check our products from related categories
MITSUBCARB MMTER1616H16-C TOOL-HOLDER EXTERNAL THREADING 90011939
CUTLINE 885877 DIE STOCK D5 2 INCH CAPACITY
CUTLINE 885869 BAR TAP WRENCH B2
CUTLINE 885882 DIE STOCK 2 INCH CAPACITY
LINEAR TOOLS LONG REACH TAP WRENCH M3-M10
ECLIPSE TAP WRENCH E142
CUTLINE 885876 DIE STOCK D4 1.1/2 INCH CAPACITY
GEDORE 8551 TGZ-2 TAP WRENCH W.RATCHET A.CENTRING EYE SIZE 2 M5-M12
CUTLINE 885879 DIE STOCK 1 INCH CAPACITY
LINEAR TOOLS LONG REACH TAP WRENCH M5-M12
CUTLINE 885874 DIE STOCK D2 1 INCH CAPACITY
CUTLINE 885878 DIE STOCK 13/16 INCH CAPACITY
ROEBUCK 828234 TAP WRENCH SQUARE MIN. 2MM
CUTLINE 885875 DIE STOCK D3 1.5/16 INCH CAPACITY
FACOM BIT HOLDER 830A.5