Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Manual thread-cutters and accessories
Tool holder for thread-cutters
ROEBUCK 828234 TAP WRENCH SQUARE MIN. 2MM
ROEBUCK 828234 TAP WRENCH SQUARE MIN. 2MM
Ratchet tap wrench
References
roebuck:
828234
rubix:
209A8136
ean:
3660338047824
Technical specifications
Square min.
2
mm
Square max.
5
mm
Min. thread-cutter
M1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 828234 TAP WRENCH SQUARE MIN. 2MM
For tapping in hard-to-reach places on the tap wrench..
Removable spindle..
3 Adjustment positions: fixed, tightened or loosened..
Polished chrome finish.
Technical specifications
Attributes
Square min.
2
mm
Square max.
5
mm
Min. thread-cutter
M1
Max. thread-cutter
M8
Total length
85
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.57
excl. VAT
/
Each
£
29.48
incl. VAT
In stock: Next day delivery
Select variants (2)
Add to cart
Check our products from related categories
LINEAR TOOLS LONG REACH TAP WRENCH M5-M12
CUTLINE 885879 DIE STOCK 1 INCH CAPACITY
FACOM BIT HOLDER 830A.5
GEDORE 8551 TGZ-2 TAP WRENCH W.RATCHET A.CENTRING EYE SIZE 2 M5-M12
CUTLINE 885874 DIE STOCK D2 1 INCH CAPACITY
FACOM BIT HOLDER 830A.10
ROEBUCK 828235 TAP WRENCH SQUARE MIN. 4.6MM
CUTLINE 885876 DIE STOCK D4 1.1/2 INCH CAPACITY
CUTLINE 885873 DIE STOCK D1 13/16 INCH CAPACITY
ROEBUCK RATCHET TAP WRENCH R1
MITSUBCARB MMTER1616H16-C TOOL-HOLDER EXTERNAL THREADING 90011939
CUTLINE 885875 DIE STOCK D3 1.5/16 INCH CAPACITY
CUTLINE 885869 BAR TAP WRENCH B2
CUTLINE 885877 DIE STOCK D5 2 INCH CAPACITY
LINEAR TOOLS LONG REACH TAP WRENCH M3-M10