References
GISS Cutline:885874
Rubix:215A8202
EAN:3660338391200

Product details : CUTLINE 885874 DIE STOCK D2 1 INCH CAPACITY
• For circular split dies.
• Model: D1
• Capacity: 13/16
Technical specifications
Attributes
| Bolt die cage diameter | 25.4 mm |
|---|---|
| Total length | 224 mm |
Show UNSPSC/ECL@SS
£ 8.03 excl. VAT
/ Each
£ 9.64 incl. VAT
- In stock: Next day delivery
