GEDORE 8551 TGZ-2 TAP WRENCH W.RATCHET A.CENTRING EYE SIZE 2 M5-M12


Tool Holder

References
gedore:8551 TGZ-2
rubix:399A5469
manufacturer :3126358
ean:4010886951996
brand logo
brand logo
Technical specifications
Square min.10 mm
Square max.38 mm
Min. thread-cutterM5
See all Specifications

Product details : GEDORE 8551 TGZ-2 TAP WRENCH W.RATCHET A.CENTRING EYE SIZE 2 M5-M12


Strengths

•With countersunk eyelet for easier alignment of the taps/screw extractor
To operate bolt extractors (No. 8551 and 8551 S) in confined spaces
Reversible for clockwise or counter-clockwise operation
Sliding T-handle
With two-jaw chuck to hold square shanks
All steel version, chrome-plated

Technical specifications


Attributes
Square min.10 mm
Square max.38 mm
Min. thread-cutterM5
Max. thread-cutterM12
Total length110 mm
Show UNSPSC/ECL@SS
£ 32.13 excl. VAT
/ Each
£ 38.56 incl. VAT
  • Usually arrives within 14 working days