830A5 - Short ratchet tool holder
Square min. | 5 mm |
---|---|
Square max. | 5 mm |
Min. thread-cutter | m6 |
Logistic Weight | 191 g |
---|---|
Packaged dimensions (D x W x H) | 85x30x20 mm |
Package weight | 176 g |
Square min. | 5 mm |
Square max. | 5 mm |
Min. thread-cutter | m6 |
Max. thread-cutter | m6 |
Total length | 85 mm |
Usually arrives within 14 working days