References
GISS Cutline:885480
Rubix:215A7860
EAN:3660338387685


Technical specifications
| Threading | 1/14x18 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
Product details : CUTLINE 885480 HSS TAP NPT 1/4 X 18
• Supplied singly
• Plug lead
Technical specifications
Attributes
| Threading | 1/14x18 |
|---|---|
| Type | british through-bores |
| With cooling spray | no |
| Angle of helix | 15 ° |
| Body material | hss |
| Threading | 1/4 |
| No. of threads per inch | 18 |
| Tolerance | iso 2 / 6h |
Show UNSPSC/ECL@SS
£ 34.51 excl. VAT
/ Each
£ 41.41 incl. VAT
- In stock: Next day delivery