Cutline HSS Tap
Angle of helix | 15 ° |
---|---|
Input | Standard |
Body material | HSS |
Angle of helix | 15 ° |
---|---|
Input | Standard |
Body material | HSS |
Tolerance | ISO 2 / 6H |
Type | British through-bores |
With cooling spray | No |
Threading (inch) | 1/8 |
No. of threads per inch | 27 |
Usually arrives within 14 working days