PRESTO 600008.031.25 M8x1.25 HSS BOTTOM TAP ISO 529 SHORT MACHINE 6H
Straight Flute Tap
See technical informationReferences
Presto:600008.031.25
Rubix:2543137


Technical specifications
| Threading | m8x1.25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
Product details : PRESTO 600008.031.25 M8x1.25 HSS BOTTOM TAP ISO 529 SHORT MACHINE 6H
Metric Coarse Straight Flute full size taps used as Machine taps or sets of 3 as Hand taps sets for tapping in free cutting Steel up to 800N/mm2. The perfect form thread is generated by a combination of effective pitch diameter, major diameter and chamfer length.
Technical specifications
Attributes
| Threading | m8x1.25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Thread depth | 22 mm |
| Coating | p0 bright |
| Total length | 72 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
- Usually arrives within 14 working days