WALTERPROT TC115-SET1-M3-M12-WY80AA TAP 7817859
HSS-E tap set 1
See technical informationSee documentsReferences
Walter Prototyp:TC115-SET1-M3-M12-WY80AA
Rubix:221A3341
Manufacturer :7817859
EAN:4042446305840

Documents
Product details : WALTERPROT TC115-SET1-M3-M12-WY80AA TAP 7817859
HSS-E tap set 1 TC115-SET1-M3-M12-WY80AA
HSS-E tap set 1 TC115-SET1-M3-M12-WY80AA
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Angle of helix | 45 ° |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 124.45 excl. VAT
/ Each
£ 149.34 incl. VAT
- Usually arrives within 14 working days