DORMER F1505/16 GUN NOSED DIE 5/16 INCH X 22 5977889
Standard round die-stock Dormer
See technical informationReferences
Dormer:F1505/16
Rubix:1069685
EAN:7320760104774



Product details : DORMER F1505/16 GUN NOSED DIE 5/16 INCH X 22 5977889
Technical specifications
Attributes
| Cage diameter | 25 mm |
|---|---|
| Body material | hss |
| Threading | 5/16 |
| No. of threads per inch | 22 |
| Cage thickness | 9 mm |
| Type | gun nosed |
Show UNSPSC/ECL@SS
£ 67.99 excl. VAT
/ Each
£ 81.59 incl. VAT
- Usually arrives within 14 working days
