DORMER F3205/16X1 ADJUSTABLE DIE 5/16 INCH X 18 5978050


Cutting plates F320

References
dormer:F3205/16X1
rubix:020502
ean:7320760206768
Gun Nosed Die 5/16X1.1/2 BS1127:1950
brand logo
Technical specifications
TypeAdjustable cutting plate
Body materialHSS
See all Specifications

Product details : DORMER F3205/16X1 ADJUSTABLE DIE 5/16 INCH X 18 5978050


HSS Adjustable cutting plate for UNC thread BS 1127:1950 for non-alloyed steel <850 N/mm². Cast iron. Aluminium en aluminium- magnesium alloys Si <10%.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (>150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• aluminium magnesium non-alloyed (<100 HB <350 N/mm²)
• aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% <10% (<120 HB <400 N/mm²)

Technical specifications


Attributes
TypeAdjustable cutting plate
Body materialHSS
Threading (inch)5/16
Threading diameter7.94 mm
No. of threads per inch18
Show UNSPSC/ECL@SS
£ 36.11 excl. VAT
/ Each
£ 43.33 incl. VAT
  • Usually arrives within 14 working days